

€1,135.67/ pieceexcl. VAT
€1,374.16incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GPT INDUSTRIES |
Series | PIKOTEK |
Type | VCS |
Nominal diameter (ASME) | 6" |
Flange pressure class (ASME) | 300lbs |
Series | PIKOTEK |
Type | VCS |
Material of carrier | Stainless steel 316L |
Seal material | PTFE |
Insulating washer material | G10 |
Washer material | Stainless steel 316L |
Sleeve material | G10 |
Temperature range | from -120 to 150 °C |