GPT INDUSTRIES

GPT INDUSTRIES Flange insulation set VCS G10 PTFE 150# 4" Schedule: STD/40/40S

  • ERIKS:11417467
Image 1
The Pikotek® VCS® gasket provides exceptional insulating and general sealing performance in aggressive material applications. The VCS gasket is suitable in all services up to and including ANSI 2500# and API 10,000# classes.

Due to its unique pressure activated sealing mechanism, the gasket requires far less bolt stress to seal than any other gasket. The VCS gasket inner diameter is exactly matched to the flange bore to eliminate turbulent flow and flange face erosion/corrosion.
Save to list

€704.50/ pieceexcl. VAT

€852.45incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GPT INDUSTRIES
Series
PIKOTEK
Type
VCS
Nominal diameter (ASME)
4"
Flange pressure class (ASME)
150lbs
Series
PIKOTEK
Type
VCS
Material of carrier
Stainless steel 316L
Seal material
PTFE
Insulating washer material
G10
Washer material
Stainless steel 316L
Sleeve material
G10
Temperature range
from -120 to 150 °C