GPT INDUSTRIES

GPT INDUSTRIES Flange insulation set EVOLUTION 150# 1" Schedule: STD/40/40S

  • ERIKS:14244033
Image 1
EVOLUTION® is a patented product that is the first of its kind to be a fully encapsulated isolating gasket. The thinner, 1/8” (3mm) design minimizes the difficulties often encountered while attempting to install thicker isolating gaskets. The total encapsulation allows the gasket to be hydro-tested and kept in the pipeline with virtually no loss in isolation properties.

This innovative gasket is coated using a GPT proprietary material designed specifically for the oil and gas industry that is extremely abrasion and impact resistant. The coating is also chemically resistant to attack from H2S, steam, CO, CO2, and other chemicals found in oil and gas pipelines.
EVOLUTION® has passed API 6FB fire testing in multiple sizes and pressure classes and has a considerable increase in operating temperature over GRE products. Furthermore, EVOLUTION® does not have the permeation issues or chemical attack that plagues GRE gaskets.

Unlike GRE gaskets, which are prone to delamination, EVOLUTION® has no laminations and as a result can better withstand high-pressure environments.
Save to list

€381.50/ pieceexcl. VAT

€461.62incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GPT INDUSTRIES
Series
EVOLUTION
Nominal diameter (ASME)
1"
Flange pressure class (ASME)
150lbs
Series
EVOLUTION
Material of carrier
Stainless steel 316L
Seal material
PTFE
Secondary seal material
Inconel 718 with coating
Insulating washer material
Diamond-Hyde™
Washer material
Stainless steel 316L
Sleeve material
G11
Temperature range
from -180 to 200 °C