GORE®

GORE® PTFE flange gasket GORE UPG S800 PN40 DN450 1.5mm (571x458x1.5) EN 1514-1 IBC

  • ERIKS:11913691
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list
Not available in webshop
Estimated delivery date - 10/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
UPG S800
Norm
EN 1514-1 IBC
Nominal diameter
DN450
Flange pressure stage
PN40
Outer Diameter
571 mm
Inner Diameter
458 mm
Thickness
1.5 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE expanded
Colour
White
Marking
Unprinted
Temperature range
from -240 to 230 °C
Max. pressure
40 bar
Density
1 g/cm³