GORE®

GORE® PTFE flange gasket GORE UPG S800 PN10 DN500 3mm (594x508x3) EN 1514-1 IBC

  • ERIKS:11313373
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€371.00/ pieceexcl. VAT

€448.91incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
UPG S800
Norm
EN 1514-1 IBC
Nominal diameter
DN500
Flange pressure stage
PN10
Outer Diameter
594 mm
Inner Diameter
508 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE expanded
Colour
White
Marking
Unprinted
Temperature range
from -240 to 230 °C
Max. pressure
40 bar
Density
1 g/cm³