GORE®

GORE® PTFE flange gasket GORE UPG S800 PN10 DN450 3mm (539x458x3) EN 1514-1 IBC

  • ERIKS:11319817
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€309.00/ pieceexcl. VAT

€373.89incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
UPG S800
Norm
EN 1514-1 IBC
Nominal diameter
DN450
Flange pressure stage
PN10
Outer Diameter
539 mm
Inner Diameter
458 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE expanded
Colour
White
Marking
Unprinted
Temperature range
from -240 to 230 °C
Max. pressure
40 bar
Density
1 g/cm³