

€133.00/ pieceexcl. VAT
€160.93incl. VAT
31 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GORE® |
Series | GORE |
Type | UPG S800 |
Norm | EN 1514-1 IBC |
Nominal diameter | DN250 |
Flange pressure stage | PN10 |
Outer Diameter | 328 mm |
Inner Diameter | 273 mm |
Thickness | 3 mm |
Flange standard | EN 1092-1 RF |
Material structure | PTFE expanded |
Colour | White |
Marking | Unprinted |
Temperature range | from -240 to 230 °C |
Max. pressure | 40 bar |
Density | 1 g/cm³ |