GORE®

GORE® PTFE flange gasket GORE UPG S800 PN10/16 DN125 3mm (192x141x3) EN 1514-1 IBC

  • ERIKS:11280913
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€47.10/ pieceexcl. VAT

€56.99incl. VAT

17 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
UPG S800
Norm
EN 1514-1 IBC
Nominal diameter
DN125
Flange pressure stage
PN10/16
Outer Diameter
192 mm
Inner Diameter
141 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE expanded
Colour
White
Marking
Unprinted
Temperature range
from -240 to 230 °C
Max. pressure
40 bar
Density
1 g/cm³