GORE®

GORE® PTFE flange gasket GORE UPG S800 300lbs 24" 1.5mm (775x610x1.5) ASME B16.21

  • ERIKS:11913609
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€323.00/ pieceexcl. VAT

€390.83incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
UPG S800
Norm
ASME B16.21
Nominal diameter
24"
Flange pressure stage
300lbs
Outer Diameter
775 mm
Inner Diameter
610 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE expanded
Colour
White
Marking
Unprinted
Temperature range
from -240 to 230 °C
Max. pressure
40 bar
Density
1 g/cm³