GORE®

GORE® PTFE flange gasket GORE UPG S800 300lbs 14" 3mm (486x356x3) ASME B16.21

  • ERIKS:11331565
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€225.50/ pieceexcl. VAT

€272.86incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
UPG S800
Norm
ASME B16.21
Nominal diameter
14"
Flange pressure stage
300lbs
Outer Diameter
486 mm
Inner Diameter
356 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE expanded
Colour
White
Marking
Unprinted
Temperature range
from -240 to 230 °C
Max. pressure
40 bar
Density
1 g/cm³