GORE®

GORE® PTFE flange gasket GORE UPG S800 300/600lbs 1.1/4" 6mm (83x38x6) ASME B16.21 GLS ID

  • ERIKS:11913615
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list
Not available in webshop
Estimated delivery date - 09/06/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
UPG S800
Norm
ASME B16.21
Nominal diameter
1.1/4"
Flange pressure stage
300/600lbs
Outer Diameter
83 mm
Inner Diameter
38 mm
Thickness
6 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE expanded
Colour
White
Marking
Unprinted
Temperature range
from -240 to 230 °C
Max. pressure
40 bar
Density
1 g/cm³