GORE®

GORE® PTFE flange gasket GORE GR PN10/40 DN200 1.5mm (259x220x1.5) EN 1514-1 SR

  • ERIKS:11192753
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€47.60/ pieceexcl. VAT

€57.60incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
GR
Norm
EN 1514-1 SR
Nominal diameter
DN200
Flange pressure stage
PN10/40
Outer Diameter
259 mm
Inner Diameter
220 mm
Thickness
1.5 mm
Flange standard
EN 1092-1 SR
Material structure
PTFE expanded
Colour
White
Marking
Printed
Temperature range
from -60 to 230 °C
Max. pressure
40 bar
Density
0.7 g/cm³