GORE®

GORE® PTFE flange gasket GORE GR 600lbs 24" 1.5mm ASME B16.21 Raised face

  • ERIKS:11913585
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€478.00/ pieceexcl. VAT

€578.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
GR
Norm
ASME B16.21
Nominal diameter
24"
Flange pressure stage
600lbs
Outer Diameter
791 mm
Inner Diameter
610 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE expanded
Colour
White
Marking
Printed
Temperature range
from -60 to 230 °C
Max. pressure
40 bar
Density
0.7 g/cm³
Related products

€2,306.05/ pieceexcl. VAT

€2,790.32incl. VAT

8 In stock - Estimated delivery date 10/11/2026