GORE®

GORE® PTFE flange gasket GORE GR 300lbs 5" 3mm ASME B16.21 Raised face

  • ERIKS:11119024
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€80.10/ pieceexcl. VAT

€96.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
GR
Norm
ASME B16.21
Nominal diameter
5"
Flange pressure stage
300lbs
Outer Diameter
216 mm
Inner Diameter
141 mm
Thickness
3 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE expanded
Colour
White
Marking
Printed
Temperature range
from -60 to 230 °C
Max. pressure
40 bar
Density
0.7 g/cm³
Related products

€4,611.25/ pieceexcl. VAT

€5,579.61incl. VAT

5 In stock - Estimated delivery date 10/11/2026