GORE®

GORE® PTFE flange gasket GORE GR 300/900lbs 4" 1.5mm (157x115x1.5 EN 12560-1SR

  • ERIKS:11192760
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€17.50/ pieceexcl. VAT

€21.18incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
GR
Norm
EN 12560-1SR
Nominal diameter
4"
Flange pressure stage
300/900lbs
Outer Diameter
157 mm
Inner Diameter
115 mm
Thickness
1.5 mm
Flange standard
ASME B16.5
Material structure
PTFE expanded
Colour
White
Marking
Printed
Temperature range
from -60 to 230 °C
Max. pressure
40 bar
Density
0.7 g/cm³