

€53.50/ pieceexcl. VAT
€64.74incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GORE® |
Series | GORE |
Type | GR |
Norm | ASME B16.21 |
Nominal diameter | 4" |
Flange pressure stage | 150lbs |
Outer Diameter | 175 mm |
Inner Diameter | 114 mm |
Thickness | 3 mm |
Flange standard | ASME B16.5 RF |
Material structure | PTFE expanded |
Colour | White |
Marking | Printed |
Temperature range | from -60 to 230 °C |
Max. pressure | 40 bar |
Density | 0.7 g/cm³ |
€4,611.25/ pieceexcl. VAT
€5,579.61incl. VAT
5 In stock - Estimated delivery date 10/11/2026