
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GORE® |
Series | GORE |
Type | DB |
Self-adhesive | Yes |
Width | 100 mm |
Thickness | 1.5 mm |
Roller length | 10 m |
Material structure | Monodirectional expanded PTFE |
Shape | Flat |
Maximum temperature | 315 °C |
Minimum temperature | -268 °C |
Max. pressure | 40 bar |