GOODALL

GOODALL Steam lance Victoria L=1580 F NPT 3/4"

  • ERIKS:12707431
Image 1
Application
The steam lance will be applied to clean tanks and pipes, available with male thread BSPT or female thread NPT.

Properties
  • high-pressure steam lance with two (cold) handles and 3/4" male or female thread
  • by isolating the lance near the handles, direct contact to the steam tube will appearanced to combustion the hands
  • the steam lance has an open passage
Max. temperature range
+210 °C

Max. working pressure
12 bar

Material
  • AISI 304
  • lance particially isolated with a red Pyrojacket sleeving
Connections
  • male thread nipple with 3/4" BSPT to connect the steam hose with a female thread
or
  • female thread nipple with 3/4" NPT to connect the steam hose with a male thread
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL