

€1,019.52/ pieceexcl. VAT
€1,233.62incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Material | AISI 316 |
Code | Victoria |
Maximum operating pressure | 18 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 3/4" |
Hose fitting type 2 | Steam lance |
Connection termination size 2 | 3/4" |
Type of component | End coupling |