

€1.22/ pieceexcl. VAT
€1.48incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | FIXXED ECS |
Material | AISI 304 |
Tape width | 7 mm |
Clamping range | from 28.1 to 28.1 mm |