GOODALL

GOODALL Rubber radiator hose Ostra roll= 40m, I.D. 30x4

  • ERIKS:13353224
Image 1
Save to list

€12.96/ meterexcl. VAT

€15.68incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Ostra
Internal diameter
30 mm
Wall thickness
4 mm
Outer Diameter
38 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Minimum bending radius
300 mm
Roll length
40 m
Weight
0.54 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C