GOODALL

GOODALL Rubber radiator hose Ostra, coil=40m, I.D. 90x6

  • ERIKS:10014985
Image 1
Save to list

€36.50/ meterexcl. VAT

€44.17incl. VAT

Sold per: 0.01Min. order: 0.01

140 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Ostra
Internal diameter
90 mm
Wall thickness
6 mm
Outer Diameter
102 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Minimum bending radius
900 mm
Roll length
40 m
Weight
2.01 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C