GOODALL

GOODALL Rubber radiator hose Ostra, coil=40m, I.D. 80x5

  • ERIKS:10014984
Image 1
Save to list

€28.37/ meterexcl. VAT

€34.33incl. VAT

Sold per: 0.01Min. order: 0.01

80 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Ostra
Internal diameter
80 mm
Wall thickness
5 mm
Outer Diameter
90 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Minimum bending radius
800 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C