GOODALL

GOODALL Rubber radiator hose Ostra, coil=40m, I.D. 48x5

  • ERIKS:10014979
Image 1
Save to list

€19.22/ meterexcl. VAT

€23.26incl. VAT

77 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Ostra
Internal diameter
48 mm
Wall thickness
5 mm
Outer Diameter
58 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Minimum bending radius
480 mm
Roll length
40 m
Weight
1.04 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C