GOODALL

GOODALL Rubber radiator hose Ostra, coil=40m, I.D. 45x5

  • ERIKS:10014978
Image 1
Save to list

€18.50/ meterexcl. VAT

€22.39incl. VAT

Sold per: 0.01Min. order: 0.01

431 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Ostra
Internal diameter
45 mm
Wall thickness
5 mm
Outer Diameter
55 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Minimum bending radius
450 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C