GOODALL

GOODALL Rubber radiator hose Ostra, coil=40m, I.D. 28x4

  • ERIKS:10014972
Image 1
Save to list

€12.67/ meterexcl. VAT

€15.33incl. VAT

35 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Ostra
Internal diameter
28 mm
Wall thickness
4 mm
Outer Diameter
36 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Minimum bending radius
280 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C