GOODALL

GOODALL Rubber radiator hose Ostra, coil=40m, I.D. 110x6

  • ERIKS:10015722
Image 1
Save to list

€43.13/ meterexcl. VAT

€52.19incl. VAT

80 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Ostra
Internal diameter
110 mm
Wall thickness
6 mm
Outer Diameter
122 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Minimum bending radius
1100 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C