GOODALL

GOODALL Rubber radiator hose Ostra, coil=40m, I.D. 102x6

  • ERIKS:10014986
Image 1
Save to list

€40.75/ meterexcl. VAT

€49.31incl. VAT

Sold per: 120Min. order: 120

Estimated delivery date - 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Ostra
Internal diameter
102 mm
Wall thickness
6 mm
Outer Diameter
114 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Minimum bending radius
1020 mm
Roll length
40 m
Weight
2.25 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C