GOODALL

GOODALL Rubber hose Water Discharge Black, roll=61m, I.D. 63x6

  • ERIKS:13573026
Image 1
Save to list

€23.90/ meterexcl. VAT

€28.92incl. VAT

Sold per: 61Min. order: 61

Estimated delivery date - 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Water Discharge Black
Internal diameter
63 mm
Wall thickness
6 mm
Outer Diameter
75 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Minimum bending radius
630 mm
Roll length
61 m
Weight
1.92 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No