GOODALL

GOODALL Rubber hose Water Discharge Black, roll=61m, I.D. 38x5

  • ERIKS:13353235
Image 1
Save to list

€10.73/ meterexcl. VAT

€12.98incl. VAT

Sold per: 61Min. order: 61

Estimated delivery date - 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Water Discharge Black
Internal diameter
38 mm
Wall thickness
5 mm
Outer Diameter
48 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Minimum bending radius
380 mm
Roll length
61 m
Weight
0.98 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No