GOODALL

GOODALL Rubber hose Water Discharge Black, roll=61m, I.D. 25x4

  • ERIKS:13353232
Image 1
Save to list

€10.22/ meterexcl. VAT

€12.37incl. VAT

Sold per: 61Min. order: 61

10 In stock - Estimated delivery date 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Water Discharge Black
Internal diameter
25 mm
Wall thickness
4 mm
Outer Diameter
33 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Minimum bending radius
250 mm
Roll length
61 m
Weight
0.7 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No