GOODALL

GOODALL Rubber hose Vintage SD Lite, coil=40m, I.D. 76x9.0

  • ERIKS:14030674
Image 1
Save to list

€89.90/ meterexcl. VAT

€108.78incl. VAT

Sold per: 40Min. order: 40

94.5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Vintage SD Lite
Internal diameter
76 mm
Wall thickness
9 mm
Outer Diameter
94 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
380 mm
Roll length
40 m
Weight
2.63 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No
Spare parts & accessories

€141.05/ pieceexcl. VAT

€170.67incl. VAT

8 In stock - Estimated delivery date 10/11/2026

€131.60/ pieceexcl. VAT

€159.24incl. VAT

3 In stock - Estimated delivery date 10/11/2026

€53.30/ pieceexcl. VAT

€64.49incl. VAT

958 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Protection ring NBR 160x91 F 75x8

  • Eriks:11542915
  • Manufacturer:PRSF075008ER

€23.59/ pieceexcl. VAT

€28.54incl. VAT

80 In stock - Estimated delivery date 10/11/2026