GOODALL

GOODALL Rubber hose Vintage SD Lite, coil=40m, I.D. 63.5x8.5

  • ERIKS:14030687
Image 1
Save to list

€80.91/ meterexcl. VAT

€97.90incl. VAT

Sold per: 40Min. order: 40

74 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Vintage SD Lite
Internal diameter
63.5 mm
Wall thickness
8.5 mm
Outer Diameter
80.5 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
315 mm
Roll length
40 m
Weight
2.3 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No