GOODALL

GOODALL Rubber hose Vintage SD Lite, coil=40m, I.D. 25x6

  • ERIKS:14030671
Image 1
Save to list

€37.51/ meterexcl. VAT

€45.39incl. VAT

110.8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Vintage SD Lite
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
100 mm
Roll length
40 m
Weight
0.95 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No
Spare parts & accessories

€48.58/ pieceexcl. VAT

€58.78incl. VAT

18 In stock - Estimated delivery date 10/11/2026

€18.24/ pieceexcl. VAT

€22.07incl. VAT

720 In stock - Estimated delivery date 10/11/2026

€33.81/ pieceexcl. VAT

€40.91incl. VAT

Estimated delivery date - 26/11/2026

€14.37/ pieceexcl. VAT

€17.39incl. VAT

35 In stock - Estimated delivery date 10/11/2026