GOODALL

GOODALL Rubber hose Vintage SD Lite, coil=40m, I.D. 19x5

  • ERIKS:14030670
Image 1
Save to list

€34.72/ meterexcl. VAT

€42.01incl. VAT

Sold per: 40Min. order: 40

80 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Vintage SD Lite
Internal diameter
19 mm
Wall thickness
5 mm
Outer Diameter
29 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
80 mm
Roll length
40 m
Weight
0.8 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No
Spare parts & accessories

€43.82/ pieceexcl. VAT

€53.02incl. VAT

3 In stock - Estimated delivery date 10/11/2026

€29.54/ pieceexcl. VAT

€35.74incl. VAT

35 In stock - Estimated delivery date 10/11/2026

€16.82/ pieceexcl. VAT

€20.35incl. VAT

650 In stock - Estimated delivery date 10/11/2026