GOODALL

GOODALL Rubber hose Teknopharm SD, roll=40m, I.D. 63.5x8.0

  • ERIKS:13707739
Image 1
Save to list

€70.20/ meterexcl. VAT

€84.94incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Teknopharm SD
Internal diameter
63.5 mm
Wall thickness
8 mm
Outer Diameter
79.5 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
300 mm
Roll length
40 m
Weight
2.6 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No