GOODALL

GOODALL Rubber hose Teknopharm SD, roll=40m, I.D. 50x.8.0

  • ERIKS:11454315
Image 1
Save to list

€70.85/ meterexcl. VAT

€85.73incl. VAT

Sold per: 40Min. order: 40

3 In stock - Estimated delivery date 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Teknopharm SD
Internal diameter
50 mm
Wall thickness
8 mm
Outer Diameter
66 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
275 mm
Roll length
40 m
Weight
2.1 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No