GOODALL

GOODALL Rubber hose Teknopharm SD, roll=40m, I.D. 25x6.0

  • ERIKS:13358722
Image 1
Save to list

€41.47/ meterexcl. VAT

€50.18incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Teknopharm SD
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
50 mm
Roll length
40 m
Weight
0.75 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No