GOODALL

GOODALL Rubber hose Tekno SD, roll=40m, I.D. 50x8

  • ERIKS:14623982
Image 1
Save to list

€72.48/ meterexcl. VAT

€87.70incl. VAT

223.7 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tekno SD
Internal diameter
50 mm
Wall thickness
8 mm
Outer Diameter
66 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
92 %
Minimum bending radius
275 mm
Roll length
40 m
Weight
1.85 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -35 to 100 °C
Temperature range °F
from -35 to 212 °F
Static wire
Yes