GOODALL

GOODALL Rubber hose Tekno SD, roll=40m, I.D. 19x6

  • ERIKS:14623978
Image 1
Save to list

€37.25/ meterexcl. VAT

€45.07incl. VAT

Sold per: 40Min. order: 40

1310 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tekno SD
Internal diameter
19 mm
Wall thickness
6 mm
Outer Diameter
31 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
92 %
Minimum bending radius
125 mm
Roll length
40 m
Weight
0.7 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -35 to 100 °C
Temperature range °F
from -35 to 212 °F
Static wire
Yes