GOODALL

GOODALL Rubber hose Tekno SD, rol=40m, I.D. 100x8

  • ERIKS:14623985
Image 1
Save to list

€143.00/ meterexcl. VAT

€173.03incl. VAT

Sold per: 0.01Min. order: 0.01

197.125 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tekno SD
Internal diameter
100 mm
Wall thickness
8 mm
Outer Diameter
116 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
92 %
Minimum bending radius
450 mm
Roll length
40 m
Weight
4.9 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -35 to 100 °C
Temperature range °F
from -35 to 212 °F
Static wire
Yes