GOODALL

GOODALL Rubber hose Tanker SD Flexoline 7 bar, coil=61m, 76x6

  • ERIKS:13353223
Image 1
Save to list

€31.53/ meterexcl. VAT

€38.15incl. VAT

Sold per: 61Min. order: 61

Estimated delivery date - 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD Flexoline
Wall thickness
6 mm
Outer Diameter
88 mm
Maximum operating pressure
7 bar
Minimum burst pressure
21 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
380 mm
Roll length
61 m
Weight
2.05 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No