GOODALL

GOODALL Rubber hose Tanker SD Flexoline 7 bar, coil=61m, 152x9

  • ERIKS:13580698
Image 1
Save to list

€86.45/ meterexcl. VAT

€104.60incl. VAT

Sold per: 61Min. order: 61

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD Flexoline
Wall thickness
9 mm
Outer Diameter
170 mm
Maximum operating pressure
7 bar
Minimum burst pressure
21 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
760 mm
Roll length
61 m
Weight
5.6 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No