GOODALL

GOODALL Rubber hose Tanker SD Flexoline 10bar, roll=61m, I.D. 42x5

  • ERIKS:13551978
Image 1
Save to list

€18.40/ meterexcl. VAT

€22.26incl. VAT

Sold per: 122Min. order: 122

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD Flexoline
Internal diameter
42 mm
Wall thickness
5 mm
Outer Diameter
52 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
168 mm
Roll length
61 m
Material of inner wall
NBR
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 180 °F
Static wire
No