GOODALL

GOODALL Rubber hose Tanker SD Flexoline 10bar, roll=30,5m, I.D. 40x5

  • ERIKS:11090260
Image 1
Save to list

€17.68/ meterexcl. VAT

€21.39incl. VAT

Sold per: 122Min. order: 122

2859.4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD Flexoline
Internal diameter
40 mm
Wall thickness
5 mm
Outer Diameter
50 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
160 mm
Roll length
30.5 m
Material of inner wall
NBR
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 180 °F
Static wire
No