GOODALL

GOODALL Rubber hose Tanker SD Flexoline 10bar, roll=30,5m, I.D. 127x8

  • ERIKS:10015178
Image 1
Save to list

€67.28/ meterexcl. VAT

€81.41incl. VAT

Estimated delivery date - 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD Flexoline
Internal diameter
127 mm
Wall thickness
9 mm
Outer Diameter
145 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
508 mm
Roll length
30.5 m
Material of inner wall
NBR
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 180 °F
Static wire
No