GOODALL

GOODALL Rubber hose Tanker SD 16bar, roll=61m, I.D. 25x6

  • ERIKS:10015845
Image 1
Save to list

€24.05/ meterexcl. VAT

€29.10incl. VAT

Sold per: 61Min. order: 61

126.7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
150 mm
Roll length
61 m
Weight
0.84 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
Yes
Spare parts & accessories

€31.62/ pieceexcl. VAT

€38.26incl. VAT

340 In stock - Estimated delivery date 10/11/2026

€18.24/ pieceexcl. VAT

€22.07incl. VAT

720 In stock - Estimated delivery date 10/11/2026

€8.74/ pieceexcl. VAT

€10.58incl. VAT

848 In stock - Estimated delivery date 10/11/2026

€15.76/ pieceexcl. VAT

€19.07incl. VAT

183 In stock - Estimated delivery date 10/11/2026