GOODALL

GOODALL Rubber hose Tanker SD 16bar, roll=61m, I.D. 152x10

  • ERIKS:10015844
Image 1
Save to list

€160.55/ meterexcl. VAT

€194.27incl. VAT

Sold per: 61Min. order: 61

Estimated delivery date - 10/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD
Internal diameter
152 mm
Wall thickness
9 mm
Outer Diameter
170 mm
Maximum operating pressure
16 bar
Minimum burst pressure
48 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
760 mm
Roll length
30.5 m
Weight
7.05 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
Yes