GOODALL

GOODALL Rubber hose Superb White SD, roll=30m, I.D. 38x6.5

  • ERIKS:14068394
Image 1
Save to list

€175.50/ meterexcl. VAT

€212.36incl. VAT

6.2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Superb White SD
Internal diameter
38 mm
Wall thickness
6.5 mm
Outer Diameter
51 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
338 mm
Roll length
30 m
Weight
1.4 kg/m
Material of inner wall
PTFE
Temperature range
from -40 to 150 °C
Temperature range °F
from -40 to 302 °F
Static wire
Yes