GOODALL

GOODALL Rubber hose Superb White SD, roll=30m, I.D. 32x6.0

  • ERIKS:14068393
Image 1
Save to list

€146.90/ meterexcl. VAT

€177.75incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Superb White SD
Internal diameter
32 mm
Wall thickness
6 mm
Outer Diameter
44 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
262 mm
Roll length
30 m
Weight
1.15 kg/m
Material of inner wall
PTFE
Temperature range
from -40 to 150 °C
Temperature range °F
from -40 to 302 °F
Static wire
Yes